Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 5362705
Zoro # G1441316
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 6.50mm
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5362705
- Zoro # G1441316
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 16.00mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Square Size | 4.80 mm |
55% Thread Drill Size | 5.25 mm |
Shank Length | 38.10 mm |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Fine, Overall Length 63.50 mm, HSS-E, TiN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4 High Speed Live Center B-Type (3900-5048)
- GREENLEE Tool Case, Plastic, Green (30206)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- STARRETT Split Collet (25SC8M)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12049)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- WIDIA Spiral Point Tap, Plug, 3 (19119)
- WIDIA Spiral Point Tap, Plug, 3 (13309)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365841)
- OSG Spiral Point Tap Plug, 3 Flutes (1231000)
- Widia Spiral Point 3-Flute Taps