Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 5362704
Zoro # G2038452
original price:
$24.55
11% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6.50mm
- Tap Thread Size M6-1
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5362704
- Zoro # G2038452
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.50mm |
Tap Thread Size | M6-1 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 16.00mm |
Size | M6 |
Shank Length | 38.10 mm |
Square Size | 4.80 mm |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Description
Spiral Point Tap, Thread Size M6x1, Metric Fine, Overall Length 63.50 mm, HSS-E, TiCN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/8 in. drive Flex Handle Breaker Bar (CRW15N)
- OTC OTC OT1515B 10 Ton Collision Porta Power Repair Kit (OT1515B)
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 5/32 In, W38876 (W38876)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12047)
- WIDIA Spiral Point Tap, Plug, 3 (19117)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365974)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12048)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- WIDIA Spiral Point Tap, Plug, 3 (18940)
- Widia Spiral Point 3-Flute Taps