Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 5357285
Zoro # G0523171
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5357285
- Zoro # G0523171
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 13/32" |
Size | #6 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Square Size | 0.1080 in |
Shank Length | 1 3/32 in |
65% Thread Drill Size | #34 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1 31/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Torx Screws Nylon Locking (10) (J91556)
- SUPERCUT 82-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (300611)
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (483161)
- WIDIA Spiral Point Tap, Plug 2 Flutes (VTSPO6505)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- WIDIA Spiral Point Tap, Plug, 2 (12038)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (VTSPO5406)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- WIDIA Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide (VTSPO5057)
- OSG Spiral Point Tap, Plug 2 Flutes (2885401)
- Widia Taps