Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 19119
Zoro # G1070422
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19119
- Zoro # G1070422
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.480" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Shank Length | 2 1/4 in |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
55% Thread Drill Size | 17.20 mm |
Square Size | 0.4420 in |
65% Thread Drill Size | 16.90 mm |
Size | 3/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, UNJC, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- CURRENT TOOLS 1-7/32" Piece Maker SS Stainless Steel Knock-Out Die (1541)
- LINK English 82° Screw Countersink 8 Pc Set (05-L2-369)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-119)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5047)
- WIDIA Spiral Point Tap, Plug, 3 (16809)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5516)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (19019)
- WIDIA Spiral Point Tap, Plug, 3 (5362704)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19114)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86217)
- Widia Spiral Point 3-Flute Taps