Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 19112
Zoro # G0465132
original price:
$19.05
17% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19112
- Zoro # G0465132
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
65% Thread Drill Size | R |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
Square Size | 0.2860 in |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, UNJF, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1877 Black & Gold HSS 9/16-1IN (C21164)
- STARRETT Thickness Gage, 0.019 In, 1/2 x 12 In (667-19)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/16 (C71020)
- IMPACTO Anti-Vibration Grip Wrap, 13 x 15" (9064)
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6027)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13295)
- WIDIA Spiral Point Tap, Plug, 3 (13334)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514960)
- Widia Taps