Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 19088
Zoro # G2773504
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19088
- Zoro # G2773504
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS EXT FRUIT PICKER 144in. (340160-1001)
- DRILL AMERICA 1-1/8" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1-1/8)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- OSG Spiral Point Tap Plug, 3 Flutes (2885900)
- WIDIA Spiral Point Tap, Plug, 3 (13313)
- WIDIA Spiral Point Tap, Plug, 3 (5366137)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap, Plug, 3 (5362705)
- OSG Spiral Point Tap Plug, 3 Flutes (1983700)
- Widia Taps