Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 19081
Zoro # G0840883
original price:
$16.03
9% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19081
- Zoro # G0840883
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 1 7/8 in, HSS-E, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- RIDGID Strap Wrench, 5 in Capacity, 18 in handle, 29 1/4 in Strap (5)
- RIDGID Dies, 500B 3/4 Nc Hs Lh (48945)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- WIDIA Spiral Point Tap, Plug 2 Flutes (18935)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19007)
- WIDIA Spiral Point Tap, Plug, 2 (19101)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19069)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Uncoated (13255)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356703)
- Widia Spiral Point 2-Flute Taps