Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 18941
Zoro # G1757664
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
- Tap Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 18941
- Zoro # G1757664
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 6" |
Thread Length | 1-1/4" |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
Shank Length | 4 3/4 in |
Square Size | 0.2860 in |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | R |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, UNJF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jj8-K, 8In. Jointer Knife Set (708802)
- MILWAUKEE TOOL 25 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2531)
- CMT Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.501.11)
- COLLINS AXE Rapid Maul Fghndl 8Lb (TJR-8SOF-C)
- WIDIA Spiral Point Tap, Plug, 3 (18940)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365976)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13340)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5544)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12044)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86118)
- Widia Taps