Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 18940
Zoro # G1992243
original price:
$43.09
6% off
new price: $40.23
/ea
$40.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 18940
- Zoro # G1992243
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 6" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Size | 3/8 |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 0.3125 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Shank Length | 4 3/4 in |
Square Size | 0.2860 in |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, UNJC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Class of Fit 2B, 3B, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- MITUTOYO Mic Acs, Standard Bar 10 In (167-150)
- WILLIAMS Williams Spanner Wrench Set, Adj. Hook, 4 Pieces (WS-474)
- DRILLCO Spiral Point Taps, 3/8-16, 6PK (21E124CP)
- WIDIA Spiral Point Tap, Plug, 3 (18941)
- WIDIA Spiral Point Tap, Plug, 3 (16809)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6549)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (VTSPO5416)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (5366078)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366133)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, Oxide (2592201)
- Widia Taps