Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 13401
Zoro # G0578593
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.19mm
- Tap Thread Size M16-2
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13401
- Zoro # G0578593
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 12.19mm |
Tap Thread Size | M16-2 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Pitch Diameter Limit | D7 |
Thread Length | 46.04mm |
Size | M16 |
65% Thread Drill Size | 14.50 mm |
Square Size | 0.3600 in |
55% Thread Drill Size | 14.50 mm |
75% Thread Drill Size | 14.00 mm |
Shank Length | 2 in |
Thread Size | M16x2 |
Description
Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.05 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 5-3/4" Metal Ferruled Wooden Handle Number 000 (21470N)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5009M)
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3139)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13183)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6521)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (VTSPO5389)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365841)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- WESTWARD Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (5TWD7)
- Widia Taps