Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 13334
Zoro # G2300697
original price:
$20.05
5% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 13334
- Zoro # G2300697
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.60 mm |
Shank Length | 1 23/32 in |
55% Thread Drill Size | 11.80 mm |
Square Size | 0.2750 in |
75% Thread Drill Size | 11.40 mm |
Thread Size | 1/2"-20 |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, UNJF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0401)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- TAPCON SDS Bit, 5/32 x 7 In (3311910)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- WIDIA Spiral Point Tap, M18-2.5, Plug, UNC, 3 Flutes, Uncoated (13405)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- WIDIA Spiral Point Tap, Plug, 3 (16809)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13195)
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- OSG Spiral Point Tap Plug, 3 Flutes (1982900)
- Widia Taps