Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 13313
Zoro # G2617465
original price:
$11.69
10% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13313
- Zoro # G2617465
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Size | 3/8 |
55% Thread Drill Size | 11/32 in |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
Square Size | 0.2860 in |
65% Thread Drill Size | R |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, UNJF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM MET, PK50, 50 PK (RB418T50)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/4 X 6 (8900003028)
- MARSHALLTOWN Brick Trowel, London, 11 In, Softgrip (3311FG)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- WIDIA Spiral Point Tap, Plug 3 Flutes (GT005004)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNF, 3 Flutes, Oxide (VTSPO5408)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365974)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12052)
- OSG Spiral Point Tap Plug, 3 Flutes (31402001)
- Widia Spiral Point 3-Flute Taps