Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 13309
Zoro # G7698629
original price:
$11.89
15% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13309
- Zoro # G7698629
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H5 |
Thread Length | 1-1/4" |
Tap Size | 3/8" |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
75% Thread Drill Size | 0.3125 in |
Shank Length | 1 11/16 in |
65% Thread Drill Size | P |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, UNJC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/8 (C02704)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- WESTWARD Silver/Deming Drill, 41/64,118 Deg (6PTH0)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56815)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5362720)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5619)
- WIDIA Spiral Point Tap, 7/8"-14, Plug, UNF, 3 Flutes, Oxide (5367075)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6557)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiCN (2842408)
- Widia Spiral Point 3-Flute Taps