Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 13197
Zoro # G2136504
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13197
- Zoro # G2136504
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Shank Length | 2 1/4 in |
Size | 3/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, UNJC, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Unit-Rd 1.625 Bb 730Bb (730BB-1-5/8)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 4-3/4" L, Chrome Finish (440G12)
- CRESCENT 3/8" Drive Extension 3" (CDTA8C)
- BOSCH Jigsaw Blade, 5-1/4 In. L, T-Shank, PK5 (T318A)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365829)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5373)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13295)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- Widia Spiral Point 3-Flute Taps