Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 12051
Zoro # G1466945
original price:
$29.89
11% off
new price: $26.50
/ea
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 12051
- Zoro # G1466945
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Thread Size | 5/8"-18 |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.80 mm |
Square Size | 0.3600 in |
Shank Length | 2 in |
65% Thread Drill Size | 37/64 in |
Size | 5/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3127)
- DYNAMIC Tools 1/2" Drive Chrome Extension, 5" Long (D012005)
- WESTWARD Pin Punch Set, 3/32 To 5/16 In, 6 Pc (2AJA7)
- EAGLE TOOL US Flexible Extension, 36 In. L (EX18736)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5367036)
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- WIDIA Spiral Point Tap, Plug, 3 (13309)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13393)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- Widia Spiral Point 3-Flute Taps