Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # VTSPO9507
Zoro # G7660040
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 4.28mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO9507
- Zoro # G7660040
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 4.28mm |
Tap Dimension Type | Metric |
Overall Length | 63.00mm |
Thread Length | 11.00mm |
Tap Size | M4 |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.50 mm |
Square Size | 3.28 mm |
Tap Length Standard | DIN |
Shank Length | 37.90 mm |
Thread Size | M4x0.7 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Fine, Overall Length 63.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11768) 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357060)
- COGHLANS CAMP AXE 13"" (9060)
- RICHELIEU HARDWARE 2 3/4-inch (70 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961991)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13269)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19071)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide (15440)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO5021 -REPLACE EDP#82642)
- WIDIA Spiral Point Tap, Plug, 2 (13206)
- WIDIA Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide (VTSPO5057)
- Widia Spiral Point 2-Flute Taps