Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # VTSPO5021 -REPLACE EDP#82642
Zoro # G7656610
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5021 -REPLACE EDP#82642
- Zoro # G7656610
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Overall Length | 12" |
Thread Length | 3/8" |
Tap Size | #6 |
Thread Size | #6-40 |
Shank Length | 1 3/32 in |
55% Thread Drill Size | #31 |
75% Thread Drill Size | #33 |
65% Thread Drill Size | #32 |
Square Size | 0.1080 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 1 31/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4" Glass & Tile Scraper, Soft-Grip (GTS)
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- STARRETT Handheld Digital Durometer, Shore A Scale (3805B)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-10 (2TE101)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- WIDIA Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, TiN (19923)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13262)
- WIDIA Spiral Point Tap, Plug, 2 (12038)
- WIDIA Spiral Point Tap, Plug, 2 (13235)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- OSG Spiral Point Tap Plug, 2 Flutes (1980401)
- Widia Spiral Point 2-Flute Taps