Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # VTSPO6505
Zoro # G7658701
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.80mm
- Tap Thread Size M2-0.4
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6505
- Zoro # G7658701
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 2.80mm |
Tap Thread Size | M2-0.4 |
Tap Dimension Type | Metric |
Overall Length | 45.00mm |
Thread Length | 7.00mm |
Tap Size | M2 |
Shank Length | 26.80 mm |
Thread Size | M2x0.4 |
55% Thread Drill Size | #51 |
75% Thread Drill Size | 1.60 mm |
Square Size | 2.10 mm |
65% Thread Drill Size | 1.65 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 45.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 6H, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slid"g T-Handle, 3/8" Dr., 8 " (J5285)
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2 Rs, 5/8 in (44340)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- K-TOOL INTERNATIONAL Torque Wrench, 1/4" Drive (KTI72117)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO9507)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13251)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5014 -REPLACE EDP#82605B)
- WIDIA Spiral Point Tap, Plug, 2 (13235)
- WIDIA Spiral Point Tap, 1"-12, Plug, UNJF, 2 Flutes, TiCN (VTSPO5110)
- WIDIA Spiral Point Tap, Plug, 2 (12038)
- WIDIA Spiral Point Tap, Plug, 2 (19485)
- Widia Taps