Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # VTSPO6505
Zoro # G7658668
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.80mm
- Tap Thread Size M2-0.4
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSPO6505
- Zoro # G7658668
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 2.80mm |
Tap Thread Size | M2-0.4 |
Tap Dimension Type | Metric |
Overall Length | 45.00mm |
Thread Length | 7.00mm |
Tap Size | M2 |
55% Thread Drill Size | #51 |
75% Thread Drill Size | 1.60 mm |
Thread Size | M2x0.4 |
Square Size | 2.10 mm |
Shank Length | 26.80 mm |
65% Thread Drill Size | 1.65 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 45.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 6H, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5210M-TT)
- PALADIN TOOLS Crimper, Snagless All-In-One, Econ (PA1561)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M12)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A5X60)
- WIDIA Spiral Point Tap, Plug 2 Flutes (VTSPO6505)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19921)
- WIDIA Spiral Point Tap, #4-40, UNC, 2 Flutes, TiCN (19885)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19069)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- Widia Spiral Point 2-Flute Taps