Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # VTSPO5422
Zoro # G7669070
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5422
- Zoro # G7669070
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Overall Length | 4" |
Thread Length | 1/2" |
Pitch Diameter Limit | H3 |
Tap Size | #10 |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Shank Length | 1 3/8 in |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Square Size | 0.1500 in |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 4 in, HSS-E, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 8.0Ah LiHD)
- KIPP Adjustable Handle, Size: 2 5/16-18X15 Zinc, Silver Metallic, Comp: Steel (K0116.2A33X15)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- STANLEY Tape Measure, Inch/Engineer's Scale, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade (33-272)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- WIDIA Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (VTSPO5017)
- WIDIA Spiral Point Tap, Plug, 2 (19031)
- WIDIA Spiral Point Tap Bottoming, 2 Flutes (13638)
- WIDIA Spiral Point Tap, Plug 2 Flutes (18935)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19056)
- OSG Spiral Point Tap Plug, 2 Flutes (2880401)
- Widia Spiral Point 2-Flute Taps