Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # 19086
Zoro # G1104293
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19086
- Zoro # G1104293
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Size | 1/4 |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Mini Height Gauge, 0-6" Range, Silver, 35-628 (35-628)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-28 (3534-1/4HIP)
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- PROTO High Energy Spark Plug Gap Gauge Set (J000J)
- WIDIA Spiral Point Tap, Plug, 2 (13235)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13291)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19069)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5422)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13369)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- Widia Taps