Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 19072
Zoro # G1737513
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19072
- Zoro # G1737513
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 1 13/16 in, HSS-E, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5432MN)
- STANLEY 35 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-735)
- STARRETT Pocket Level, 3 1/2 In, 1 Vial (135B)
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- WIDIA Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (VTSPO5013)
- WIDIA Spiral Point Tap, Plug, 2 (12041)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- WIDIA Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN (19839)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (359120)
- Widia Taps