Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 19071
Zoro # G1575962
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19071
- Zoro # G1575962
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Size | #10 |
Shank Length | 1 1/2 in |
Square Size | 0.1520 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9902D)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- DRILL AMERICA 5/16"-18 Carbon Steel Hand Tap Set (DWTS5/16-18)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (18936)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO5021 -REPLACE EDP#82642)
- WIDIA Spiral Point Tap, Plug, 2 (19096)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13262)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19056)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- Widia Spiral Point 2-Flute Taps