Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 19069
Zoro # G3472016
original price:
$11.39
9% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material Vanadium High Speed Steel
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19069
- Zoro # G3472016
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H2 |
Size | #10 |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- ASTRO PNEUMATIC Astro Pneumatic AST-1442 13 in. Nut-Thread Setting Hand Riveter (AST-1442)
- AMERICAN FORGE & FOUNDRY Torque Limiting Extension Sets (40012)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9116)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19076)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19071)
- WIDIA Spiral Point Tap, Plug, 2 (12032)
- WIDIA Spiral Point Tap, 1/2"-20, Plug, UNJF, 2 Flutes, TiCN (VTSPO5091)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55380)
- Widia Taps