Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 19007
Zoro # G0939407
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #3-48
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19007
- Zoro # G0939407
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #3-48 |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
75% Thread Drill Size | 2.00 mm |
Square Size | 0.1100 in |
Thread Size | #3-48 |
65% Thread Drill Size | #46 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 2.12 mm |
Size | #3 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #3-48, Metric Fine, Overall Length 1 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN653-M4-8 Flat Knurled Thumb Screw (4N8F48)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (FCH0136-G)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800401)
- DE-STA-CO Clamp Straight Line Action 608-M (608-M)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide (15440)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5003 -REPLACE EDP#82636)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- WIDIA Spiral Point Tap, Plug, 2 (13235)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- OSG Spiral Point Tap Plug, 2 Flutes (2880301)
- Widia Taps