Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 13381
Zoro # G2783812
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.40mm
- Tap Thread Size M6-1
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13381
- Zoro # G2783812
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 6.40mm |
Tap Thread Size | M6-1 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 63.50mm |
Pitch Diameter Limit | D5 |
Thread Length | 25.40mm |
Size | M6 |
55% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 5.25 mm |
Square Size | 4.85 mm |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
Shank Length | 1 1/2 in |
Description
Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Caliper Jaw Kit for Drum/Rotor (3K300-00)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13" L (54PN35)
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- KODIAK CUTTING TOOLS 1/2-20 Die Split Round Adjustable High Speed Steel (5472115)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO5021 -REPLACE EDP#82642)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide (15440)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19032)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13269)
- WIDIA Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN (19839)
- OSG Spiral Point Tap Plug, 2 Flutes (1982001)
- Widia Taps