Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 13379
Zoro # G0918811
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 4.93mm
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13379
- Zoro # G0918811
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 4.93mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 60.32mm |
Pitch Diameter Limit | D7 |
Thread Length | 22.22mm |
Size | M5 |
65% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 4.20 mm |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.33 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive SAE, 5 pcs (2625)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- WESTWARD Fan Blade (TT316014666G)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (13270)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- WIDIA Spiral Point Tap, 1/2"-20, Plug, UNJF, 2 Flutes, TiCN (VTSPO5091)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19015)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- Widia Spiral Point 2-Flute Taps