Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 13371
Zoro # G0408791
original price:
$11.85
13% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.5
- Shank Dia. 3.57mm
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 13371
- Zoro # G0408791
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M3-0.5 |
Shank Dia. | 3.57mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.00mm |
Thread Length | 15.00mm |
65% Thread Drill Size | #37 |
55% Thread Drill Size | #37 |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
Shank Length | 1 9/32 in |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.21 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Block Set In Plastic Case, 1-2-3 (630400)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 15", 1-11/16, Natural (W-74)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654501308)
- WELLER Barrel Nut Assembly For EC1201A, EC1201AFE, PES50, PES51, TC201FE, TC201T (BA60)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (13270)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- WIDIA Spiral Point Tap, Plug, 2 (12032)
- WIDIA Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 2 Flutes, Oxide (VTSPO6527)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNJF, 2 Flutes, TiCN (VTSPO5073)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13211)
- WIDIA Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (VTSPO5013)
- Widia Spiral Point 2-Flute Taps