Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 13367
Zoro # G0433447
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.4
- Shank Dia. 2.78mm
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13367
- Zoro # G0433447
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M2-0.4 |
Shank Dia. | 2.78mm |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 44.00mm |
Thread Length | 11.00mm |
55% Thread Drill Size | #51 |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 1.60 mm |
Square Size | 0.1100 in |
Thread Size | M2x0.4 |
65% Thread Drill Size | #51 |
Size | M2 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PUNCH STRAIGHT JP SK BLANK 18" OA (AJA963-18)
- GEARWRENCH 3/16" x 9" Long Taper Punch (82280)
- MITUTOYO Depth Gage, 0 to 12 In (527-313-50)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- WIDIA Spiral Point Tap, Plug, 2 (13131)
- WIDIA Spiral Point Tap, Plug, 2 (19079)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13158)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- WIDIA Spiral Point Tap, 1/2"-20, Plug, UNJF, 2 Flutes, TiCN (VTSPO5091)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- Widia Taps