Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # 13262
Zoro # G1451685
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13262
- Zoro # G1451685
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Tap Size | #12 |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Square Size | 0.1650 in |
Shank Length | 1 7/16 in |
75% Thread Drill Size | 4.45 mm |
65% Thread Drill Size | 4.60 mm |
Thread Size | #12-24 |
55% Thread Drill Size | #13 |
Size | #12 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, UNJC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- WESTWARD Cement Trowel, 12 x 4, Stl, ErgoSoft PP/TPR (13A736)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1715801)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 3/8"R (CF672PF)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- WIDIA Spiral Point Tap, Plug, 2 (12038)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNJF, 2 Flutes, TiCN (VTSPO5073)
- OSG Spiral Point Tap, Plug, 0 (1651505608)
- Widia Spiral Point 2-Flute Taps