Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 13237
Zoro # G0870283
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13237
- Zoro # G0870283
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
Size | #6 |
Square Size | 0.1100 in |
65% Thread Drill Size | #32 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #31 |
75% Thread Drill Size | #33 |
Thread Size | #6-40 |
Description
Spiral Point Tap, Thread Size #6-40, UNF, UNJF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6 In 3 Jaw Gear Puller Gear Puller-3 J, W137P (W137P)
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1296-PEEK-36-CS)
- BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (522)
- SUNCAST TOOL HANGER METL BLK 25 in. (V724BLD)
- WIDIA Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Uncoated (13280)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide (15440)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13623)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5422)
- WIDIA Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (VTSPO5013)
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- Widia Taps