Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # 13152
Zoro # G7699189
original price:
$7.99
16% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 13152
- Zoro # G7699189
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Tap Size | 1/4" |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, UNJC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Regular Duty, 6200 lb. (H404)
- DRILL AMERICA X Cobalt Jobber Length Drill Bit (DWDCOX)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Thumbwheel Ratchet Set (81222)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61304)
- WIDIA Spiral Point Tap, Plug, 2 (13131)
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13251)
- WIDIA Spiral Point Tap, Plug, 2 (12041)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13289)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (VTSPO5406)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (2885505)
- Widia Taps