Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 12043
Zoro # G1324741
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 12043
- Zoro # G1324741
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Size | 5/16 |
Shank Length | 1 9/16 in |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
Square Size | 0.2380 in |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Spring Caliper, Stl, Quick-Spring (79B-12)
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-544)
- CAPRI TOOLS 7/8 in x 5/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-781516)
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13369)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19920)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13211)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19032)
- Widia Spiral Point 2-Flute Taps