Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # 12036
Zoro # G1413553
original price:
$7.45
10% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 12036
- Zoro # G1413553
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Size | #10 |
Square Size | 0.1520 in |
55% Thread Drill Size | #21 |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Shank Length | 1 1/2 in |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bronze Edger w/ProFor, 6"x2-3/4" 1/4"R (CF311PF)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- KO-KEN Socket 8mm Nut Grip 55mm 3/8 Sq. Drive (3350M-8)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, TiCN (19867)
- WIDIA Spiral Point Tap Bottoming, 2 Flutes (13638)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365764)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- WIDIA Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Uncoated (13280)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNJF, 2 Flutes, TiCN (VTSPO5073)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- Widia Spiral Point 2-Flute Taps