Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 19485
Zoro # G1773861
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19485
- Zoro # G1773861
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, Metric Fine, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E4 50mm 1/4 Sq. Drive (2325-E4)
- GREY PNEUMATIC 1/2 DR 140 FT/LB TORQUE ADAPTER (28140)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10-1/2)
- STARRETT Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-11-1/2)
- WIDIA Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiCN (19003)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO9507)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (VTSPO5406)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- Widia Taps