Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 19108
Zoro # G0363675
original price:
$11.49
10% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Material Vanadium High Speed Steel
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19108
- Zoro # G0363675
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Size | 5/16 |
75% Thread Drill Size | I |
Shank Length | 1 9/16 in |
55% Thread Drill Size | 9/32 in |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
Thread Size | 5/16"-24 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, UNJF, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- EXCEL BLADES K47 Executive Retractable Hobby and Craft Knife with Pocket Clip (16047IND)
- DIABLO Hole Saw 3" (DHS3000)
- J.W. WINCO GN76-33-M8-E Mushroom Knob Plastic (8NB77/E)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19016)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13623)
- WIDIA Spiral Point Tap, Plug, 3 (19081)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- Widia Taps