Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 19096
Zoro # G0717735
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19096
- Zoro # G0717735
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, Metric Fine, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, Black, 4mm Tip, 1/4 x 4-1/2 in (25019)
- PRECISION TWIST DRILL 1500S HSS Hand Tap 3pc Set 4FL 5/16 inch x 18 (1500S5/16X18)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Uncoated (13255)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5422)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiN (1740205)
- Widia Taps