Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 19079
Zoro # G1795981
original price:
$12.45
10% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19079
- Zoro # G1795981
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
Size | 1/4 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, Metric Fine, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Right Cut Aviation Snips (CMHT73557)
- MILWAUKEE TOOL Right Cutting Right Angle Snips (48-22-4521)
- JONARD TOOLS 3 1/2 in Cable Stripper 1/2 in (CST-1i)
- STANLEY Fatmax Pnch&Chsl St 12Pc (FMHT16573)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide (15440)
- WIDIA Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN (19839)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19016)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNJC, 2 Flutes, TiCN (VTSPO5086)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19498)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19004)
- GREENFIELD THREADING Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (356767)
- Widia Taps