Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 19031
Zoro # G1894742
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19031
- Zoro # G1894742
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Square Size | 0.1100 in |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Shank Length | 1 9/32 in |
Size | #6 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- DYNABRADE Nitro 2"DiscSndr 16K RPM (DS32)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W30773 (W30773)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide (15440)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (13270)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- WIDIA Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide (VTSPO5057)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19007)
- OSG Spiral Point Tap, Plug 2 Flutes (1830800)
- Widia Spiral Point 2-Flute Taps