Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 13229
Zoro # G7698881
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-44
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13229
- Zoro # G7698881
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #5-44 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Overall Length | 1-15/16" |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
Tap Size | #5 |
75% Thread Drill Size | 2.60 mm |
55% Thread Drill Size | 2.75 mm |
Shank Length | 1 9/32 in |
Square Size | 0.1100 in |
Thread Size | #5-44 |
65% Thread Drill Size | 2.70 mm |
Description
Spiral Point Tap, Thread Size #5-44, UNF, UNJF, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 59/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F59/64)
- OSG Spiral Point Tap, Plug, 3 (1111503605)
- IRWIN 4 Piece Original Locking Pliers Set Plain Grip Handle (428GS)
- WILLIAMS Williams Combo Slip-Joint Pliers, 10" (PL-10C)
- WIDIA Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, TiN (19923)
- WIDIA Spiral Point Tap, Plug, 2 (13131)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (VTSPO5406)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- WIDIA Spiral Point Tap, Plug, 2 (19101)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO5021 -REPLACE EDP#82642)
- OSG Spiral Point Tap, Bottoming 2 Flutes (3003100)
- Widia Spiral Point 2-Flute Taps