Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 13206
Zoro # G7699006
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #1-72
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 13206
- Zoro # G7699006
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #1-72 |
Tap Dimension Type | Inch |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
Tap Size | #1 |
Thread Size | 1"-72 |
Square Size | 0.1100 in |
75% Thread Drill Size | #53 |
55% Thread Drill Size | 1.60 mm |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 1.55 mm |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 1 In.-72, UNF, UNJF, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Invisible Hinge Router Guide Template For 4 5/8 in. Heavy Duty (220IT)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9907M)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 6 in Open (11804)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7422H)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13375)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19046)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5564072)
- Widia Spiral Point 2-Flute Taps