Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 12041
Zoro # G2281072
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 12041
- Zoro # G2281072
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Size | 1/4 |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-28 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Teardrop Ratchet Set (81206T)
- KRAFT TOOL Tapered Magnesium Darby w/Wood Ha, 30 (CF030)
- BESSEY 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- WIDIA Spiral Point Tap, #4-40, UNC, 2 Flutes, TiCN (19885)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- WIDIA Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, TiN (19923)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO5405)
- WIDIA Spiral Point Tap, Plug, 2 (13206)
- WIDIA Spiral Point Tap Plug, 2 Flutes (5357260)
- OSG Spiral Point Tap, Plug, 2 (2885301)
- Widia Taps