Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap, Modified Bottoming, 4
Mfr # GT505001
Zoro # G6603861
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT505001
- Zoro # G6603861
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Tap Size | M24 |
Shank Dia. | 18.00mm |
Tap Dimension Type | Metric |
Thread Length | 30.00mm |
Overall Length | 160.00mm |
Square Size | 14.50mm |
Thread Size | M24x3 |
Shank Length | 83.00 mm |
65% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 53/64 in |
55% Thread Drill Size | 55/64 in |
Size | M24 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160.00 mm, HSS-E-PM, TiCN, Thread Length 30.00 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- DEWALT Curv Claw Hmmr Smth 16Oz (DWHT51439)
- DIAMOND VANTAGE Core Bit, Dry, 1-3/4 x 5/8-11 in (01711H2DZGH)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- Widia Spiral Point 4-Flute Taps