Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN
Mfr # VTSPO6521
Zoro # G7658975
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Standards DIN 371
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSPO6521
- Zoro # G7658975
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Thread Length | 15.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 8.00mm |
Overall Length | 90.00mm |
Pitch Diameter Limit | 6H |
Tap Size | M8 |
55% Thread Drill Size | 7.10 mm |
Square Size | 6.20 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Shank Length | 47.20 mm |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90.00 mm, HSS-E, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spring Clamp, 1-1/2 x 5 In, Rubber, Resin (59100CD)
- DRILL AMERICA .2510 HSS Dowel Pin Reamer (DWRRDP.2510)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- DRILL AMERICA 1/2"-14 NPS HSS 4 Flute Straight Pipe Tap (DWT64119)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6521)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365829)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365976)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- WIDIA Spiral Point Tap, M18-2.5, Plug, UNC, 3 Flutes, Uncoated (13405)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- OSG Spiral Point Tap, M12x1.00, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001408)
- Widia Spiral Point 3-Flute Taps