Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 2 Flutes, Oxide
Mfr # VTSPO6527
Zoro # G7660661
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 2
- List Number VT-SPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSPO6527
- Zoro # G7660661
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Tap Dimension Type | Metric |
Shank Dia. | 3.50mm |
Thread Length | 12.00mm |
Overall Length | 70.00mm |
Pitch Diameter Limit | 6H |
Tap Size | M5 |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Square Size | 2.70 mm |
Shank Length | 45.00 mm |
75% Thread Drill Size | 4.20 mm |
65% Thread Drill Size | 4.30 mm |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Fine, Overall Length 70.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/2)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel (CYX-13 J-33)
- BONDHUS Standard Ball End Hex Drive Screwdriver Set Proguard Finish 13-Piece (10637)
- BOSCH Vacuum Cleaner Bags, Paper, PK5 (VAC013)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13269)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19015)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Uncoated (13255)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13158)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- Widia Spiral Point 2-Flute Taps