Shop All Spiral Point Taps
Widia
Spiral Point Tap, M42-4.5, Modified Bottoming, Metric Coarse, 6 Flutes
Mfr # GT515010
Zoro # G6880675
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M42-4.5
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 6
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # GT515010
- Zoro # G6880675
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M42-4.5 |
Shank Dia. | 32.00mm |
Thread Length | 45.00mm |
Tap Size | M42 |
Overall Length | 300.00mm |
Tap Dimension Type | Metric |
Square Size | 24.00mm |
75% Thread Drill Size | 37.62 mm |
Thread Size | M42x4.5 |
Shank Length | 120.00 mm |
65% Thread Drill Size | 38.2 mm |
Size | M42 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 300.00 mm, High Speed Steel, TiCN, Thread Length 45.00 mm, 75 Percent Thread Drill Size 37.62 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/8IN Double Ended Body, F, Bulk (60608)
- PURDY Putty Knife, Flexible, 2", Nylon (14A900020)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Round with Hex Bolster (602-6)
- VIKING 3/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87120)
- WIDIA Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (16818)
- YMW TAPS Spiral Point Tap, TICN, Tap Finish: TiCN (385578TICN)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- DRILL AMERICA HSS Spiral Point Tap, #8-36, 2 Flutes (T/A57089)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4243)
- REGAL CUTTING TOOLS #12-32 NEF Spiral Pt. H3 2 Flt Plug (011361AS)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1651001208)
- Widia Spiral Point Taps