Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide
Mfr # 19833
Zoro # G3781922
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.6
- Shank Dia. 0.1410mm
- Tap Material High Speed Steel
- Tap Thread Type Metric
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19833
- Zoro # G3781922
- UPC # 4021169285219
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M3.5-0.6 |
Shank Dia. | 0.1410mm |
Tap Dimension Type | Metric |
Tap Size | M3.5 |
Overall Length | 50.50mm |
Thread Length | 9.70mm |
Thread Size | M3.5x0.6 |
75% Thread Drill Size | 2.92 mm |
Pitch Diameter Limit | D11 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Thread Type | Metric |
Number of Flutes | 2 |
Tap Style | Spiral Point |
Tap Finish | Oxide |
Thread Direction | Right Hand |
Standards | ANSI |
Measurement System | Metric |
Thread Limit | D11 |
Material Grade - Machining | WP49EG |
Coolant Fed | Non-Coolant Through |
Thread Standard | Metric |
Class of Fit | JIS 2 |
Thread Limit / Class of Fit | D11 / JIS 2 |
Description
Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.50 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 9.70 mm, 75 Percent Thread Drill Size 2.92 mm, Thread Limit D11, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-1/8)
- DRILL AMERICA 2"-4-1/2 HSS Plug Hand Tap (DWTST2-4-1/2P)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Uncoated (13255)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13381)
- WIDIA Spiral Point Tap, 1"-12, Plug, UNJF, 2 Flutes, TiCN (VTSPO5110)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13262)
- OSG Spiral Point Tap Plug, 2 Flutes (1240800)
- Widia Taps