Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, M18-2.5, Plug, UNC, 3 Flutes, Uncoated
Mfr # 13405
Zoro # G7698461
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.5
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Shank Dia. 13.77mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13405
- Zoro # G7698461
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M18-2.5 |
Shank Dia. | 13.77mm |
Tap Dimension Type | Metric |
Overall Length | 102.39mm |
Thread Length | 46.04mm |
Pitch Diameter Limit | D7 |
Tap Size | M18 |
Shank Length | 2 7/32 in |
65% Thread Drill Size | 16.20 mm |
55% Thread Drill Size | 16.20 mm |
75% Thread Drill Size | 15.50 mm |
Square Size | 0.4060 in |
Thread Size | M18x2.5 |
Description
Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End End Mill, Milling Dia.: 3/4" (DWCT341)
- SUNEX 1" Dr. SAE & Metric Heavy Duty Wheel Impact Socket (5690A)
- DRILL AMERICA 5/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/8)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10WR)
- WIDIA Spiral Point Tap, Plug, 3 (12051)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365840)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5520)
- WIDIA Spiral Point Tap, Plug, 3 (5362705)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- Widia Spiral Point 3-Flute Taps