Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, TiN
Mfr # 5367341
Zoro # G2752425
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.5
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5367341
- Zoro # G2752425
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.5 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 19.05mm |
Pitch Diameter Limit | D10 |
Size | M10 |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Shank Length | 35.80 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
Square Size | 7.21 mm |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Fine, Overall Length 74.30 mm, HSS-E, TiN, Right Hand, Thread Length 19.10 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5-40 1" OD HSS Round Adjustable Die (DWTH1-540)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (45132)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (5366078)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Uncoated (13272)
- WIDIA Spiral Point Tap, Plug, 3 (16814)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19026)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- Widia Spiral Point 3-Flute Taps