Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Bottoming 2 Flutes
Mfr # 13639
Zoro # G7698525
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13639
- Zoro # G7698525
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Tap Size | 1/4" |
75% Thread Drill Size | 5.45 mm |
55% Thread Drill Size | 5.70 mm |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, UNJF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- PORTER-CABLE Deluxe Plate Joiner Kit (557)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-5/8", 41mm (1252TOB)
- WIDIA Spiral Point Tap, Plug, 2 (12038)
- WIDIA Spiral Point Tap Plug, 2 Flutes (5357260)
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- WIDIA Spiral Point Tap, Plug, 2 (19031)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365764)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- Widia Taps